Plastic Lab Media & Roller Bottles - Pla

  • Mfr # 137-1117-FLS

  • Zoro # G823356534


product price:  $218.09
/pk 40, $5.45/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
137-1117-FLS
Zoro #
G823356534
UPC #
-
Country of Origin
United States

Description

Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 40 mm, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2.03 fl oz, Overall Height - Metric 80 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.