Plastic Lab Media & Roller Bottles - Pla

  • Mfr # 138-4213-FLS

  • Zoro # G823353922


product price:  $202.29
/pk 12, $16.86/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
138-4213-FLS
Zoro #
G823353922
UPC #
-
Country of Origin
United States

Description

Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 73 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Overall Height - Metric 172 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.