Plastic Pail, EZ Stor, 5 gal, White
- Mfr # 3E538
- Zoro # G0185284
product price:Â
$
8.49
/ea
Key Features
Capacity
5 gal
Shape
Rectangular
Color
White
Material
Plastic
Height
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3E538
- Zoro #
- G0185284
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 14 1/2 in
- Width
- 10 in
- Length
- 12 in
Details
- Capacity
- 5 gal
- Shape
- Rectangular
- Color
- White
- Material
- Plastic
- Lid Included
- No
- Item
- Pail
- Standards
- SPI
- Used For
- Single Trip Shipping
Description
Pail, Color White, Shape Rectangular, Standards SPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.