Plastic Pail Lid, 4 gal., Poly, Blue, Square
Mfr # SQ2140BLL
Zoro # G2996561
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Type
Snap On
Length
9 7/8 in
Width
9 7/8 in
Height
1/2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ2140BLL
Zoro #
G2996561
UPC #
-
Country of Origin
Canada
Dimensions
Length
9 7/8 in
Width
9 7/8 in
Height
1/2 in
Overall Width
10 3/8 in
Overall Length
10 3/8 in
Details
Item
Pail Lid
Type
Snap On
Color
Blue
Material
Plastic
Shape
Square
Standards
FDA Compliant
For Use With
Mfr. No. SQ2140BL
For Container Type
Pail
Lid Type
Snap-On
Compatible Manufacturer Model Number
SQ2140B
UN Rating Liquids
Not Rated
NSF Certified
Not NSF Certified
UN Rating Solids
Not Rated
Description
Pail Lid, Color Blue, Compatible Grainger Part Number 21YK51, Compatible Manufacturer Model Number SQ2140B, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 3/8 in, Overall Width 10 3/8 in, Shape Square, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.