Plastic Pail Lid, Dia 12-3/8 In, Black
Mfr # GA5BL
Zoro # G4821266
product price: $15.19
/eaKey Features
Type
Screw Top
Diameter
12 in
Height
1 1/2 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA5BL
Zoro #
G4821266
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 in
Height
1 1/2 in
Overall Diameter
12 in
Details
Item
Pail Lid
Type
Screw Top
Color
Black
Material
Plastic
Shape
Round
Includes
Adaptor Ring with Rubber Gasket
Standards
FDA Compliant
For Use with Model Number
3-1/2 to 5 gal. Plastic Pail
For Use With
3-1/2 to 5 gal Plastic Pail
Lid Type
Gasketed, Snap-On
For Container Type
Pail
Series
Gamma Seal
Product Type
Screw On
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified
Description
Pail Lid, Color Black, Material Plastic, Overall Diameter 12 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed, Snap-On, Product Type Screw On, Series Gamma Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.