Plastic Pail Lid, Green, Snap, 1-3/16 in. H
Mfr # ROP2100CVR-SN-GR
Zoro # G4595075
product price: $2.69
/eaKey Features
Type
Snap
Diameter
12 3/16 in
Length
12 1/4 in
Height
9/16 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROP2100CVR-SN-GR
Zoro #
G4595075
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 3/16 in
Length
12 1/4 in
Height
9/16 in
Overall Diameter
12 1/4 in
Details
Item
Pail Lid
Type
Snap
Color
Green
Material
Plastic
Shape
Round
Standards
FDA Compliant
For Use With
Mfr. No. ROP2150GR-M
Lid Type
Snap-On
Compatible Manufacturer Model Number
ROP2150GR-M
Product Type
Snap
Series
Rightpail
For Container Type
Pail
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified
UN Rating Liquids
Not Rated
Description
Pail Lid, Color Green, Compatible Grainger Part Number 49EN60, Compatible Manufacturer Model Number ROP2150GR-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.