Plastic Pail Lid, White, Snap, 3/4 in. H
Mfr # ROP2110CVR-SN-W
Zoro # G4171155
product price: $3.19
/eaKey Features
Type
Snap
Diameter
8 1/4 in
Length
6 13/16 in
Width
6 13/16 in
Height
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROP2110CVR-SN-W
Zoro #
G4171155
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 1/4 in
Length
6 13/16 in
Width
6 13/16 in
Height
11/16 in
Overall Diameter
8 1/4 in
Details
Item
Pail Lid
Type
Snap
Color
White
Material
Plastic
Shape
Round
Standards
FDA Compliant
For Use With
Mfr. No. ROP2110-WP
Lid Type
Snap-On, Tear Tab
For Container Type
Pail
Product Type
Snap
Series
Rightpail
Compatible Manufacturer Model Number
ROP2110-WP
NSF Certified
Not NSF Certified
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Pail Lid, Color White, Compatible Grainger Part Number 49EN46, Compatible Manufacturer Model Number ROP2110-WP, Material Plastic, Overall Diameter 8 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Tear Tab, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.