Plastic Pail Lid, White, Spout, 1-3/16 in H
Mfr # ROP2100CVR-WF-WG
Zoro # G4171231
product price: $4.49
/eaKey Features
Type
Spout
Diameter
12 3/16 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROP2100CVR-WF-WG
Zoro #
G4171231
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 3/16 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 9/16 in
Overall Diameter
12 1/4 in
Details
Item
Pail Lid
Type
Spout
Color
White
Material
Plastic
Shape
Round
Standards
FDA Compliant
For Use With
Mfr. No. ROP2160W-M, ROP2150-WM, ROP2150-WP, ROP2135-WP, ROP2135-WM
Lid Type
Spout
Product Type
Spout
For Container Type
Pail
Compatible Manufacturer Model Number
ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified
UN Rating Liquids
1H2/Y1.5/30
Description
Pail Lid, Color White, Compatible Grainger Part Number 49EN25, 49EN26, 49EN27, 49EN48, 49EN49, Compatible Manufacturer Model Number ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Spout, Product Type Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.