Plastic Pail Lid, Yellow, Snap, 1-3/16 in H
Mfr # ROP2100CVR-SN-Y
Zoro # G5099809
product price: $2.79
/eaKey Features
Type
Snap
Diameter
12 3/16 in
Length
12 1/4 in
Height
9/16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROP2100CVR-SN-Y
Zoro #
G5099809
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 3/16 in
Length
12 1/4 in
Height
9/16 in
Overall Diameter
12 1/4 in
Details
Item
Pail Lid
Type
Snap
Color
Yellow
Material
Plastic
Shape
Round
Standards
FDA Compliant
For Use With
Mfr. No. ROP2150Y-M
Product Type
Snap
For Container Type
Pail
Series
Rightpail
Compatible Manufacturer Model Number
ROP2150Y-M
Lid Type
Snap-On
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified
Description
Pail Lid, Color Yellow, Compatible Grainger Part Number 49EN70, Compatible Manufacturer Model Number ROP2150Y-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.