Zoro Homepage
This item is Discontinued.
Zoro Select Plastic Pail, Screw Top, 5 gal., Poly, Natrl GTH5S-SC-N

Plastic Pail, Screw Top, 5 gal., Poly, Natrl (Discontinued)

  • Mfr # GTH5S-SC-N
  • Zoro # G5645604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH5S-SC-N
Zoro #
G5645604
UPC #
-
Country of Origin
United States

Dimensions

Height
14-3/8"
Length
11-1/2"
Width
10-1/4"

Details

Item
Plastic Pail
Color
natural
Shape
Square
Used For
Single Trip Shipping
Standards
FDA Approved
Capacity
5 gal
Material
Polyethylene

Description

Plastic Pail, Color Natural, Shape Square, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.