Zoro Homepage

Plastic Paint Tray, 0.5 qt

  • Mfr # 201944

  • Zoro # G212924764


product price: $2.29
/ea
Sold in multiples of 24 for $54.96

Key Features

Capacity
0.5 qt
Material
Plastic
For Use With
Paints, Solvents
Overall Width
7 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201944
Zoro #
G212924764
UPC #
022384120501
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Depth
2 in
Overall Length
15 in
Overall Height
2 in
Diameter
4 in

Details

Item
Paint Tray
Capacity
0.5 qt
Material
Plastic
For Use With
Paints, Solvents
Color
Black
Tray Type
Tray

Description

Paint Tray, Tray Type Tray, Bucket Type Not Applicable, Liner Type Not Applicable, Capacity 0.5 qt, Material Plastic, 2 in Overall Depth, 15 in Overall Length, 7 in Overall Width, 2 in Overall Height, 4 in Diameter, Color Black, For Use With Paints, Solvents, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.