Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Tray, 1 gal, 13" L, 4" D, 22" W

  • Mfr # 18DPT

  • Zoro # G4558321


product price: $7.99
/ea

Key Features

Capacity
1 gal
Material
Plastic
Depth
4"
Length
13"
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18DPT
Zoro #
G4558321
UPC #
044359001806
Country of Origin
United States

Dimensions

Depth
4"
Length
13"
Width
22"
Overall Height
4 in
Overall Depth
4 in
Overall Width
22 in
Diameter
18 in
Overall Length
13 in

Details

Item
Paint Tray
Capacity
1 gal
Material
Plastic
Tray Type
Tray
Shape
Rectangle
Color
Black

Description

Paint Tray, Tray Type Tray, Capacity 1 gal, Material Plastic, 4 in Overall Depth, 13 in Overall Length, 22 in Overall Width, 4 in Overall Height, 18 in Diameter, Color Black, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.