Zoro Homepage

Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W

  • Mfr # 7500-CC

  • Zoro # G4606878


product price: $13.45
/ea

Key Features

Capacity
1 gal
Material
Plastic
Depth
4 1/2"
Length
22"
Width
12 13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500-CC
Zoro #
G4606878
UPC #
012758075001
Country of Origin
United States

Dimensions

Depth
4 1/2"
Length
22"
Width
12 13/16"
Overall Length
22 in
Overall Width
12 7/8 in
Diameter
53 in
Overall Depth
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Paint Tray
Capacity
1 gal
Material
Plastic
For Use With
Mfr. No. 7510-CC
Includes
Integrated Magnetic Brush Holder
Shape
Rectangle
Color
Red
Tray Type
Tray
Includes Brush Holder
Yes

Description

Paint Tray, Tray Type Tray, Capacity 1 gal, Material Plastic, 4 1/2 in Overall Depth, 22 in Overall Length, 12 7/8 in Overall Width, 4 1/2 in Overall Height, 53 in Diameter, Color Red, For Use With 7510-CC, Includes Integrated Magnetic Brush Holder, Includes Brush Holder Yes, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.