Zoro Homepage

Plastic, Plug, Sewer Relief Valve

  • Mfr # 43507

  • Zoro # G4788073


product price: $8.29
/ea

Key Features

Material of Construction
Plastic
Type
Plug
Size
3 in
For Use With
Floor Drain
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43507
Zoro #
G4788073
UPC #
091712435075
Country of Origin
United States

Dimensions

Size
3 in

Details

Item
Sewer Relief Valve
Material of Construction
Plastic
Type
Plug
For Use With
Floor Drain
Temp. Range
-20 Degrees to 180 Degrees F

Description

Sewer Relief Valve, Plug, Size 3 in, Material of Construction Plastic, Temp. Range -20 Degrees to 180 Degrees F, For Use With Floor Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.