Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strapping Sealer, 5/8 In. W

  • Mfr # 2CXN6

  • Zoro # G4049927


product price: $91.95
/ea
Free Shipping & Returns

Key Features

For Use With
Plastic
Application
Heavy Duty, High Joint Strength
For Strapping Width
5/8"
Material
Steel
Tool Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXN6
Zoro #
G4049927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
5/8"
Overall Width
4 1/2 in
Overall Length
19 1/2 in
Overall Height
1 1/4 in
Max. Strapping Width
5/8 in
Handle Length
17 in
Min. Strapping Width
5/8 in
Fits Strap Width
5/8 in

Details

Item
Strapping Sealer
For Use With
Plastic
Application
Heavy Duty, High Joint Strength
Material
Steel
Tool Strength
Heavy Duty
Tool Power Source
Manual
Crimping
2 Sided
Compatible Strapping
Polyester Strapping
Seal Surface Type
Flat
Tool Action
Front Action
Tool Style
Front Action
Tool Weight
4 lb
Color
Silver
Handle Grip
No
Fits Strap Tensile
750 to 1100 lb
Tool Seal Type
Open Serrated Seals
Handle Covering Material
Steel
Tool Joint Type
Crimp
Tool Tension Capacity
1,100 lb
Standards
CE
Tool Type
Sealer Tool
Compatible Seal Type
Open Seals
Tensioner Application
High Strength

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 750 to 1100 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 1,100 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 1/4 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.