Zoro Homepage

Plastic Strapping Sealer, Double Down

  • Mfr # 52YU55

  • Zoro # G7426590


product price: $52.99
/ea

Key Features

Application
Heavy Duty
For Use With
Plastic
For Strapping Width
1/2"
Notch Type
Double Down
For Strapping Thickness
Up to 0.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU55
Zoro #
G7426590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1/2"
For Strapping Thickness
Up to 0.031"
Fits Strap Width
1/2 in
Max. Strapping Width
1/2 in
Overall Height
1 1/2 in
Overall Length
19 1/2 in
Min. Strapping Width
1/2 in
Handle Length
17 in
Overall Width
3 3/4 in

Details

Item
Strapping Sealer
Application
Heavy Duty
For Use With
Plastic
Notch Type
Double Down
Material
Steel
Weight
4.4 lb.
Style
Front Action
Tool Seal Type
Open Seals
Tool Strength
Heavy Duty
Tool Type
Sealer Tool
Tool Joint Type
Crimp
Tool Weight
4 lb
Handle Covering Material
Plastic
Tool Tension Capacity
750 lb
Tool Style
Front Action
Handle Grip
No
Fits Strap Tensile
300 to 750 lb
Standards
CE
Tensioner Application
Heavy Duty
Compatible Seal Type
Open Seals
Color
Silver
Compatible Strapping
Polypropylene Strapping
Seal Surface Type
Flat
Tool Action
Front Action
Crimping
2 Sided
Tool Power Source
Manual

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile 300 to 750 lb, Tool Seal Type Open Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 750 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.