Zoro Homepage

Plastic Strapping Sealer, Manual

  • Mfr # 16P077

  • Zoro # G4383391


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Application
Crimping
For Use With
Plastic
For Strapping Width
3/4"
Notch Type
N
For Strapping Thickness
Polyester to 12, 0.5 to 0.76mm, Polypropylene to 12, 0.5 to 1.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P077
Zoro #
G4383391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
Polyester to 12, 0.5 to 0.76mm, Polypropylene to 12, 0.5 to 1.0mm
Fits Strap Width
3/4 in
Overall Width
7 in
Max. Strapping Width
3/4 in
Handle Length
20 in
Min. Strapping Width
3/4 in
Overall Length
23 in
Overall Height
2 in

Details

Item
Strapping Sealer
Application
Crimping
For Use With
Plastic
Notch Type
N
Material
Steel
Seal Surface Type
Flat
Crimping
2 Sided
Handle Covering Material
Rubber
Fits Strap Tensile
1100 to 1900 lb
Tool Joint Type
Crimp
Tool Style
Front Action
Tool Action
Front Action
Compatible Seal Type
Open Seals
Tool Strength
Heavy Duty
Tool Power Source
Manual
Handle Grip
Yes
Tool Seal Type
Open Serrated Seals
Tool Tension Capacity
1,900 lb
Compatible Strapping
Polyester Strapping
Tool Type
Sealer Tool
Tool Weight
4 lb
Standards
CE
Color
Black, Red
Tensioner Application
High Strength

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile 1100 to 1900 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 21 in, Tool Weight 5 lb, Tool Tension Capacity 1,900 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.