Shop ZORO SELECT
See all product information
Create Account
Plastic Test Tube Rack, 6 Tube
- Mfr # TTHP01
- Zoro # G8633807
product price:Â
$
4.39
/ea
Key Features
Color
White
Material
Polyethylene
Autoclavable
No
Number of Compartments
6
Overall Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTHP01
- Zoro #
- G8633807
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 2 1/2 in
- Tube Size
- 20 mm, 30 mm
Details
- Item
- Tube Rack
- Color
- White
- Material
- Polyethylene
- Autoclavable
- No
- Number of Compartments
- 6
- For Use With
- 25 mm Tubes
- Special Features
- Chemical Resistant
- Product Type
- Test Tube Rack
- Total Holding Capacity
- (6) Tubes
- Compatible Product Type
- Test Tubes
- Shell Material
- Polyethylene
- Wire Color
- White
Description
Polyethylene rack features two 30mm positions, four 20mm positions and six drying pins. Sides are fully open for clear viewing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.