Plastic Vials, PK1200

  • Mfr # 109224

  • Zoro # G022729054


product price:  $273.99
/pk 1200, $0.23/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109224
Zoro #
G022729054
UPC #
-
Country of Origin
China

Description

Plastic Vials, Capacity - Metric 20 mL, Body Diameter - Metric Not Applicable, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Applicable, Overall Height - Metric Not Applicable, Number of Vials Included 1,200, Graduated No, Closure Type Snap-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.