Plastic Vials, PK500
Mfr # 3012W
Zoro # G022729009
product price:Â $280.99
/pk 500, $0.56/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3012W
Zoro #
G022729009
UPC #
-
Country of Origin
Italy
Description
Plastic Vials, Capacity - Metric 2 mL, Body Diameter - Metric Not Applicable, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric Not Applicable, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.