Plastic Vials, PK600
Mfr # 101100
Zoro # G022728903
product price:Â $229.99
/pk 600, $0.38/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101100
Zoro #
G022728903
UPC #
-
Country of Origin
China
Description
Plastic Vials, Capacity - Metric 45 mL, Body Diameter - Metric Not Applicable, Product Type Vial, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric Not Applicable, Number of Vials Included 600, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.