Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1000 lb. Load Rating

  • Mfr # P21R-C060R-14-VG1

  • Zoro # G5780399


product price: $55.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-C060R-14-VG1
Zoro #
G5780399
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/2in
Recommended Track Size
1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-C-060x020/050R-VG1
Features
Angle Track Compatible
Standards
RoHS, ICWM, NSF
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Silver
Extended Lead
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Load Rating Range
Medium-Duty
Swivel Lock Type
No Lock Included
Clearance on 1-1/2" Track
5/8 in
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Clearance on 1-1/4" Track
7/16 in
Wheel/Tread Hardness Rating
Extra Hard
Series
P21 Series
Load Capacity
1200 lb
Tread
Standard
ESD Conductive
No
Tread Color
Silver
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-C-060X020/050R-VG1
Load Capacity - Maximum
1,200 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.