Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1200 lb. Ld Rating, Roller

  • Mfr # P23S-PH060R-16

  • Zoro # G7279717


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23S-PH060R-16
Zoro #
G7279717
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.276 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Swivel Radius
5 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/4 in
Outside Slot Spacing - Length
5.25 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Floor Protective
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Thread Guards
No
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PH-060x020/050R
Standards
RoHS, ICWM
Extended Lead
No
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Phenolic
Load Rating Range
Heavy Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
ESD Conductive
No
Series
P23 Series
Tread Color
Black
Load Capacity
1200 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-PH-060X020/050R
Load Capacity - Maximum
1,200 lb
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.