Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1200 lb. Ld Rating, Roller

  • Mfr # P25S-C060R-14

  • Zoro # G1199430


product price: $42.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-C060R-14
Zoro #
G1199430
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
4-9/16 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-C-060x020/050R
Frame Finish
Zinc Plated
Wheel Color
Silver
Application
Retail, Industrial, Commercial
Thread Guards
No
Caster Temp. Range Available
Yes
Features
Push/Pull Force Reduction
Extended Lead
No
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
Medium-Duty
Wheel Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Accessories
Optional: P-DL25-14 (Directional Lock)
Load Capacity
1200 lb
Series
P25 Series
ESD Conductive
No
Tread Color
Silver
Compatible With
P-C-060X020/050R
Load Capacity - Maximum
1,200 lb
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.