Zoro Homepage

Plate Caster, 1250 lb. Ld Rating, Roller

  • Mfr # P21S-UA060R-15-TBF

  • Zoro # G2146945


product price: $74.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA060R-15-TBF
Zoro #
G2146945
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
5 in x 5-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
Bolt Hole Spacing - Length
4.5 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Bolt Hole Spacing - Width
4.125 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Caster Brake Included
Yes
Thread Guards
No
Features
Floor Protective
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-UA-060x020/050R
Wheel Color
Yellow
Frame Finish
Zinc Plated
Extended Lead
No
Includes
Total-Lock
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel Core Material
Aluminum
Load Rating Range
Medium Duty
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Series
P21 Series
Load Capacity
1250 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Yellow
Tread
Standard
Load Capacity - Maximum
1,250 lb
Compatible With
P-UA-060X020/050R
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Hole
Brake Location
Rear
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.