Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1250 lb. Load, White Wheel

  • Mfr # P21S-DSPKGSPO 150K-14

  • Zoro # G6248477


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-DSPKGSPO 150K-14
Zoro #
G6248477
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 7/8 in
Wheel Width
1 5/16 in
Mounting Height
7 7/16 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-7/16in
Recommended Track Size
1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in
Overall Wheel Width
1 5/16 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Nylon
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Wheel Color
White
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. DSPKGSPO 150K
Features
Easy Rolling
Caster Brake Included
No
Includes
Complete Caster
Extended Lead
No
Frame Finish
Zinc Plated
Thread Guards
No
Wheel Core Material
Nylon
Includes Thread Guards
No
Clearance on 1-1/2" Track
9/16 in
Load Rating Range
Medium Duty
Clearance on 1-1/4" Track
3/8 in
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Tread
V-Groove
ESD Conductive
No
Accessories
Optional: P-DL21-14 (Directional Lock)
Tread Color
Natural Beige
Load Capacity
1250 lb
Load Capacity - Maximum
1,250 lb
Compatible With
DSPKGSPO 150K
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 7/8 in, Wheel Width 1 5/16 in, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.