Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1500 lb. Ld Rating, Ball

  • Mfr # P24R-UCA080K-16

  • Zoro # G7278962


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24R-UCA080K-16
Zoro #
G7278962
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/4 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/4in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Thread Guards
No
Wheel Color
Yellow
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Features
Floor Protective, Reduced Swivel Forces
Replacement Wheel
Mfr. No. P-UCA-080x020/050K
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
Heavy Duty
Load Capacity
1500 lb
Series
P24 Series
Tread Color
Yellow
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Crowned
Compatible With
P-UCA-080X020/050K
Load Capacity - Maximum
1,500 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.