Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1980 lb. Load Rating

  • Mfr # LH-G 250K

  • Zoro # G2151705


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-G 250K
Zoro #
G2151705
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
3/8 in
Overall Height
11-39/64in
Swivel Radius
207 mm
Mounting Plate Length
140 mm
Overall Wheel Width
2 3/8 in
Mounting Plate Width
110 mm
Bolt Hole Spacing - Length
4.125 in
Outside Slot Spacing - Width
80 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1980 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Features
Floor Protective, Reduced Swivel Forces
Extended Lead
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. G 250/25K
Application
Retail, Industrial, Commercial
Wheel Color
Gray
Caster Brake Included
No
Caster Temp. Range Available
Yes
Thread Guards
No
Load Rating Range
Heavy Duty
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Tread Color
Silver
Series
LH Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
900 kg
ESD Conductive
No
Tread
Standard
Compatible With
G 250/25K
Load Capacity - Maximum
1,985 lb
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-100 Degrees To 600 Degrees C

Description

Swivel, Plate Caster, Load Rating 1980 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 3/8 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.