Zoro Homepage
This item is Discontinued.
Zoro Select Plate Caster, 220 lb. Load, Gray Wheel P17S-RP050K-12

Plate Caster, 220 lb. Load, Gray Wheel (Discontinued)

  • Mfr # P17S-RP050K-12
  • Zoro # G1617559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-RP050K-12
Zoro #
G1617559
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6-7/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Swivel Radius
3 7/8 in
Caster Plate Size
2-1/2" x 3-5/8"
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
1/8"
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Height
6-7/8 in

Description

Swivel, Quiet-Roll Medical Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.