Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 220 lb. Load Rating

  • Mfr # LDA-POA 75G

  • Zoro # G8518172


product price: $19.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDA-POA 75G
Zoro #
G8518172
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
29/32 in
Mounting Height
4 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
7/32 in
Overall Height
3-63/64in
Swivel Radius
71.5 mm
Overall Wheel Width
29/32 in
For Axle Dia.
6 mm
Outside Slot Spacing - Length
48 mm
Inside Slot Spacing - Length
38 mm
Outside Slot Spacing - Width
48 mm
Mounting Plate Width
60 mm
Mounting Plate Length
60 mm
Inside Slot Spacing - Width
38 mm
Bolt Hole Spacing - Length
1.563 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
46 mm x 46 mm
Inside Bolt Hole Spacing
40 mm x 40 mm
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Caster Brake Included
No
Extended Lead
No
Thread Guards
No
Replacement Wheel
Mfr. No. POA 75/8G
Frame Finish
Zinc Plated
Features
Floor Protective, Push/Pull Force Reduction
Wheel Color
Black
Application
Retail, Industrial, Commercial
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Load Rating Range
Light-Duty
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Tread
Standard
Tread Color
Black
Series
LDA Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
100 kg
Load Capacity - Maximum
220 lb
Compatible With
POA 75/8G
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 29/32 in, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.