Zoro Homepage

Plate Caster, 2200 lb. Ld Rating, Ball

  • Mfr # LO-GTH 200K

  • Zoro # G8240936


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-GTH 200K
Zoro #
G8240936
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
4 5/16 in x 5 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-21/32in
Swivel Radius
6 1/4 in
Outside Slot Spacing - Width
3.156 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-5/32 in x 4-9/64 in
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Caster Plate Hole Pattern
C
Application
Dollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Wheel Color
Yellow
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Extended Lead
No
Frame Finish
Zinc Plated
Features
Floor Protective
Standards
DIN EN 12533, ANSI ICWM
Caster Brake Included
No
Thread Guards
No
Replacement Wheel
Mfr. No. GTH 200/20K
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Capacity - Maximum
2,205 lb
Compatible With
GTH 200/20K
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.