Zoro Homepage

Plate Caster, 3" Wheel Dia., 95 Shore A

  • Mfr # 435X77

  • Zoro # G3900141


product price: $10.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435X77
Zoro #
G3900141
UPC #
190735905050
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-1/4in
Swivel Radius
2 7/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
275 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Wheel Color
Gray
Application
General Purpose
Standards
ANSI, ANSI ICWM
Extended Lead
No
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Thread Guards
Yes
Swivel Construction
Kingpin
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
Yes
Load Capacity - Maximum
275 lb
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.