Zoro Homepage

Plate Caster, 3000 lb. Ld Rating, Bk Wheel

  • Mfr # P27RX-NMB060K-16

  • Zoro # G6524758


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27RX-NMB060K-16
Zoro #
G6524758
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Swivel Radius
None- Rigid Caster
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in
Overall Wheel Width
3 in

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.