Zoro Homepage

Plate Caster, 3500 lb. Load, Black Wheel

  • Mfr # P29S-NMB060K-18-WK-DL

  • Zoro # G1625651


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
Directional Lock, No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29S-NMB060K-18-WK-DL
Zoro #
G1625651
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Swivel Radius
6 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Length
5 1/4 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
For Axle Dia.
3/4 in
Overall Wheel Width
3 in

Details

Item
Swivel Caster With Brake And Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
Directional Lock, No Brake
Load Rating
3500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Includes
Trailing End Brake, 4-Position Directional Lock
Replacement Wheel
Mfr. No. P-NMB-060x030/075K
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Frame Finish
Zinc Plated
Wheel Color
Black
Features
Reduced Push/Pull Force
Standards
RoHS, ICWM
Thread Guards
No
Includes Thread Guards
No
Wheel Core Material
Nylon
Load Rating Range
Heavy Duty
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Series
P29 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Black
Tread
Standard
Load Capacity
3500 lb
Compatible With
P-NMB-060X030/075K
Load Capacity - Maximum
3,500 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Brake Location
Rear
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Maximum
220 Degrees F

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.