Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 3525 lb. Ld Rating, Ball

  • Mfr # LS-GTH 202K-ST

  • Zoro # G9463778


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GTH 202K-ST
Zoro #
G9463778
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
3 1/8 in
Mounting Height
10 1/16 in
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
9/16 in
Overall Height
10in
Swivel Radius
165 mm
Overall Wheel Width
3 1/8 in
Bolt Hole Spacing - Length
5.5 in
For Axle Dia.
16 mm
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Length
5 1/2 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Total Lock
Load Rating
3525 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GTH 202/25K
Caster Brake Included
Yes
Wheel Color
Yellow
Extended Lead
No
Frame Finish
Zinc Plated
Features
Floor Protective
Standards
RoHS, ICWM
Thread Guards
No
Includes
Stop-Top Total-Lock Brake
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Load Rating Range
Extra-Heavy Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Cast Iron
Swivel Lock Type
Total Lock
Includes Thread Guards
No
Tread
Standard
ESD Conductive
No
Tread Color
Light Brown
Load Capacity
1600 kg
Series
LS Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
3,525 lb
Compatible With
GTH 202/25K
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Brake Location
Face
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 3525 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.