Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 3530 lb. Load, Yellow Wheel

  • Mfr # P27R-GTH 202K-16

  • Zoro # G5562912


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-GTH 202K-16
Zoro #
G5562912
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
7 7/8 in
Wheel Width
3 1/8 in
Mounting Height
10 1/16 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
3 1/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3525 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Includes
Complete Caster
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Thread Guards
No
Extended Lead
No
Wheel Color
Yellow
Features
Floor Protective
Caster Brake Included
No
Replacement Wheel
Mfr. No. GTH 202/25K
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Capacity
3525 lb
ESD Conductive
No
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P27 Series
Tread Color
Light Brown
Compatible With
GTH 202/25K
Load Capacity - Maximum
3,525 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 3525 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.