Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 3970 lb. Load, Yellow Wheel

  • Mfr # P27S-GTH 252K-18

  • Zoro # G5590757


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-GTH 252K-18
Zoro #
G5590757
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/8 in
Mounting Height
11 7/16 in
Mounting Plate Size
5-1/4in x 7-1/4in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Swivel Radius
8-3/8 in
Overall Height
10-1/8in
Inside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Length
6.125 in
Overall Wheel Width
3 1/8 in
Mounting Plate Length
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3950 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. GTH 252/25K
Includes
Complete Caster
Thread Guards
No
Features
Floor Protective
Frame Finish
Zinc Plated
Wheel Color
Yellow
Extended Lead
No
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Heavy-Duty
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Series
P27 Series
Tread Color
Light Brown
ESD Conductive
No
Load Capacity
3968 lb
Accessories
Optional: P-DL27-18 (Directional Lock)
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
GTH 252/25K
Load Capacity - Maximum
3,970 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 3950 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.