Zoro Homepage

Plate Caster, 4100 lb. Ld Rating, Bk Wheel

  • Mfr # P27R-NMB060K-16

  • Zoro # G6565078


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-NMB060K-16
Zoro #
G6565078
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 5/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/4 in
Overall Wheel Width
3 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Bolt Hole Spacing - Length
2.438 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
4100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Wheel Color
Black
Thread Guards
No
Replacement Wheel
Mfr. No. P-NMB-060x030/075K
Extended Lead
No
Features
Push/Pull Force Reduction
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Brake Included
No
Includes
Complete Caster
Includes Thread Guards
No
Wheel Core Material
Nylon
Operating Temperature Range
-20 Degrees To 250 Degrees F
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
Series
P27 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Black
Tread
Standard
Load Capacity
4100 lb
Compatible With
P-NMB-060X030/075K
Load Capacity - Maximum
2,200 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant

Description

Rigid, Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.