Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 5400 lb. Load, Black Wheel

  • Mfr # P27S-NMB100K-18

  • Zoro # G1619099


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-NMB100K-18
Zoro #
G1619099
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
Swivel Radius
8-3/8 in
Bolt Hole Spacing - Length
3.375 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
5400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Features
Push/Pull Force Reduction
Thread Guards
No
Standards
RoHS, ICWM
Extended Lead
No
Replacement Wheel
Mfr. No. P-NMB-100x030/075K
Caster Temp. Range Available
Yes
Caster Brake Included
No
Includes
Complete Caster
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Kingpinless Single Ball
Swivel Construction
Kingpinless
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Includes Thread Guards
No
Accessories
Optional: P-DL27-18 (Directional Lock)
Load Capacity
5400 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Black
Series
P27 Series
Load Capacity - Maximum
5,400 lb
Compatible With
P-NMB-100X030/075K
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.