Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 600 lb. Ld Rating, Roller

  • Mfr # P21R-PRP080R-14-EL

  • Zoro # G3317397


product price: $35.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PRP080R-14-EL
Zoro #
G3317397
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Load Capacity
600 lb
Includes
Electrically Conductive Tread
Replacement Wheel
Mfr. No. P-RP-080x020/050R-EL
Wheel Color
Gray
Frame Finish
Zinc Plated
Series
P21 Series
Thread Guards
No
Caster Brake Included
No
Features
Electrically Conductive, Floor Protective, Noise Reduction
Extended Lead
No
Caster Temp. Range Available
Yes
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
ESD Conductive
Yes
Load Capacity - Maximum
600 lb
Compatible With
P-RP-080X020/050R-EL
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Rigid, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.