Zoro Homepage

Plate Caster, 660 lb. Ld Rating, Swivel

  • Mfr # LE-ALEV 200K-14-SG

  • Zoro # G5601263


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-ALEV 200K-14-SG
Zoro #
G5601263
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-1/8 in
Overall Height
9-1/4in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Extended Lead
No
Features
Noise Reduction
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Wheel Color
Gray
Includes
Complete Caster
Thread Guards
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. ALEV 200/20K-SG
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LE Series
Tread Color
Gray
Accessories
Optional: RI-04.14 (Directional Lock)
Load Capacity
660 lb
Tread
Standard
Load Capacity - Maximum
660 lb
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.