Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 75 lb. Load, Black Wheel

  • Mfr # P3S-UN50G-P

  • Zoro # G1619193


product price: $5.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-UN50G-P
Zoro #
G1619193
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
2 9/16 in
Mounting Plate Size
1-1/2 in x 1-1/2 in
Mounting Plate Thickness
0.059 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
3 in
Overall Height
2-9/16in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
1 1/2 in
For Axle Dia.
5 mm
Bolt Hole Spacing - Width
1 in
Bolt Hole Spacing - Length
1 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
75 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1 in x 1 in
Inside Bolt Hole Spacing
1 in x 1 in
Caster Plate Hole Pattern
D
Features
Floor Protective
Wheel Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Frame Finish
Natural Black
Includes
Complete Caster
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Brake Included
No
Thread Guards
No
Swivel Raceway Type
Plain Bore
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
Light Duty
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Tread
Standard
ESD Conductive
No
Series
P3 Series
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
75 lb
Load Capacity - Maximum
75 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Maintenance Free
Wheel Core Type
Solid
Mounting Plate Shape
Square
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.