Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 770 lb. Load Rating, Swivel

  • Mfr # L-RD 250K-ST-VLI

  • Zoro # G7278271


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-RD 250K-ST-VLI
Zoro #
G7278271
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
6-1/4in x 7-7/8in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
9/16 in
Overall Height
11-39/64in
Swivel Radius
195 mm
For Axle Dia.
12 mm
Bolt Hole Spacing - Width
5.5 in
Overall Wheel Width
2 3/8 in
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
6 7/8 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
58 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
140 mm x 140 mm
Inside Bolt Hole Spacing
140 mm x 140 mm
Caster Plate Hole Pattern
D
Features
Two Component Solid Rubber Tire
Thread Guards
No
Includes
Stop-Top Total-Lock Brake
Wheel Color
Gray
Extended Lead
No
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. RD 250/25K-VLI
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
ESD Conductive
No
Tread Color
Gray
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
450 kg
Series
L Series
Tread
Ribbed
Load Capacity - Maximum
990 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Brake Location
Face
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.