Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 80 lb. Load Rating

  • Mfr # P4S-PB020G-P-BF

  • Zoro # G5720987


product price: $3.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4S-PB020G-P-BF
Zoro #
G5720987
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 7/8 in
Mounting Height
2 1/2 in
Mounting Plate Size
1-1/2 in x 2-1/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
3/16 in
Overall Height
2-5/8in
Swivel Radius
2-1/4 in
Bolt Hole Spacing - Width
1 in
Mounting Plate Length
1 1/2 in
Bolt Hole Spacing - Length
1 in
Overall Wheel Width
1 7/8 in
For Axle Dia.
1/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
80 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1 in x 1 in
Inside Bolt Hole Spacing
1 in x 1 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Standards
RoHS, ICWM
Frame Finish
Bright
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Caster Brake Included
No
Thread Guards
No
Features
Chemical Resistance
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Load Capacity
80 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Round
Series
P4 Series
ESD Conductive
No
Tread Color
Black
Load Capacity - Maximum
80 lb
Wheel Core Type
Solid
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-20 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 7/8 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.