Zoro Homepage

Plate Caster, 880 lb. Ld Rating, Ball

  • Mfr # BHS-ALEV 150K-16-SG

  • Zoro # G7279592


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-ALEV 150K-16-SG
Zoro #
G7279592
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
7-3/4in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. ALEV 150/20K-SG
Features
Floor Protective, Noise Reduction
Frame Finish
Zinc Plated
Wheel Color
Gray
Standards
RoHS, ICWM
Caster Brake Included
No
Extended Lead
No
Thread Guards
No
Application
Retail, Industrial, Commercial
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy Duty
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BHS 14/16 Series
Load Capacity
880 lb
Tread Color
Gray
ESD Conductive
No
Load Capacity - Maximum
880 lb
Compatible With
ALEV 150/15K-SG
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.