Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 880 lb. Load, Green Wheel

  • Mfr # P21SX-U040K-14

  • Zoro # G1618983


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21SX-U040K-14
Zoro #
G1618983
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3-3/8 in
Overall Height
5-5/8in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Green
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Green
Features
Corrosion Resistance, Floor Protective
Caster Temp. Range Available
Yes
Frame Finish
Polished
Includes
Complete Caster
Thread Guards
No
Extended Lead
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-U-040x020/050K
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Core Material
Polyurethane
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Tread
Standard
Load Capacity
880 lb
Series
P21X Series
Tread Color
Green
Accessories
Optional: P-DL21X-14 (Directional Lock)
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Compatible With
Blickle Series
Load Capacity - Maximum
1,000 lb
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.