Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 990 lb. Load Rating

  • Mfr # BH-G 125K-3

  • Zoro # G2151678


product price: $62.75
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-G 125K-3
Zoro #
G2151678
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Height
6 1/2 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
None- Rigid Caster
Mounting Plate Width
110 mm
For Axle Dia.
10 mm
Outside Slot Spacing - Width
80 mm
Overall Wheel Width
1 3/8 in
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Length
140 mm
Inside Slot Spacing - Length
75 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Extended Lead
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. G 125/15K
Wheel Color
Silver
Standards
RoHS, ICWM
Features
Reduced Push/Pull Forces
Thread Guards
No
Caster Temp. Range Available
Yes
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Load Rating Range
Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Series
BH Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
ESD Conductive
No
Load Capacity
350 kg
Tread Color
Silver
Load Capacity - Maximum
990 lb
Compatible With
G 125/15K
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-25 Degrees To 120 Degrees C

Description

Rigid, Plate Caster, Load Rating 990 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.