Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4

  • Mfr # 5PKJ5

  • Zoro # G6101557


product price: $116.99
/pk 4, $29.25/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKJ5
Zoro #
G6101557
UPC #
190735529966
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in

Details

Item
Plate Casters
Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
4800 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Wheel Color
Black
Frame Finish
Zinc Plated
Includes
(2) Rigid Casters, (2) Swivel Casters
Caster Temp. Range Available
No
Thread Guards
No
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
4,800 lb

Description

Rigid, Swivel, Plate Casters, Load Rating 4800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.