Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster Kit, Rubber, 6 in., 600 lb, PK4

  • Mfr # 6604

  • Zoro # G6669783


product price: $279.99
/pk 4, $70.00/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604
Zoro #
G6669783
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 in
Overall Height
7in
Mounting Plate Length
6 1/2 in
Bolt Hole Spacing - Length
3 in
Mounting Plate Width
4 1/2 in
Bolt Hole Spacing - Width
3 in

Details

Item
Plate Casters
Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Load Rating
4800 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/16 in x 4 in
Inside Bolt Hole Spacing
3 in x 4-1/8 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Extended Lead
No
Application
Self-Dumping Hoppers
Caster Brake Included
No
Thread Guards
No
Frame Finish
Galvanized
Caster Temp. Range Available
No
Includes
(2) Rigid Casters, (2) Swivel Casters
Wheel Core Material
Steel
Includes Thread Guards
Yes
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
4,800 lb
Wheel Bearing Material
Steel
Brake Location
Left Side, Right Side
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Caster Features
Quiet-Roll
For Surface Type
Aluminum, Ceramic, Tile, Vinyl, Wood
Wheel Core Type
Spoke

Description

Rigid, Swivel, Plate Casters, Load Rating 4800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.