Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Light-Med. Duty, 308 lb., Blk

  • Mfr # 416P21

  • Zoro # G5250697


product price: $31.89
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P21
Zoro #
G5250697
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
3 1/8 in x 4 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 5/8 in
Overall Height
6-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
305 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/16 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Application
General Purpose
Standards
ANSI ICWM:2012
Wheel Color
Blue
Thread Guards
Yes
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Includes Thread Guards
Yes
Load Capacity - Maximum
305 lb
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 305 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.